Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 42 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 42 32
Zoro # G0043626
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 42 in
- Size 42 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 42 32
- Zoro # G0043626
- UPC # 883248627303
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Size | 42 x 32" |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 42 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 42 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Overhead Clearance Sign (C359R)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- Vf Imagewear Flame Resistant & Arc Flash Pants