Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 40 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 4032
Zoro # G0043592
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 40 in
- Size 40 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 4032
- Zoro # G0043592
- UPC # 883248177815
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Size | 40 x 32" |
Maximum Waist Size | 40 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | 40 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 40 in, Minimum Waist Size 38 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 40 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, L, PR (VP9699L)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8317)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- Vf Imagewear Arc Flash and Flame Resistant Clothing