Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 38 x 30 In., 11.2 cal/cm2
Mfr # PEW2NV 38 30
Zoro # G0043556
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 38 in
- Size 38 x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 38 30
- Zoro # G0043556
- UPC # 883248177709
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Size | 38 x 30" |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 38 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Electric Orange Polycarbonate Lens, Uncoated, (VT1-65)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (127383)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- PORTWEST FR Stretch Denim Jeans, 40 (FR54)
- Vf Imagewear Flame Resistant & Arc Flash Pants