Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 36 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 36 32
Zoro # G0043531
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in
- Size 36 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 36 32
- Zoro # G0043531
- UPC # 883248177570
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Size | 36 x 32" |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 36 in, Minimum Waist Size 34 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 36 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small (JKV8822LBSS)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Vf Imagewear Flame Resistant & Arc Flash Pants