Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 35 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 35 32
Zoro # G0043504
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 35 in
- Size 35 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 35 32
- Zoro # G0043504
- UPC # 883248627266
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 35 in |
Size | 35 x 32" |
Maximum Waist Size | 35 in |
Tag Size | 35 x 32 |
Minimum Waist Size | 33 in |
Size (Max. Waist x Inseam) | 35 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 35 in, Minimum Waist Size 33 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 35 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- Vf Imagewear Flame Resistant & Arc Flash Pants