Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 34 x 30 In., 11.2 cal/cm2
Mfr # PEW2NV 34 30
Zoro # G0043461
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 34 in
- Size 34 x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 34 30
- Zoro # G0043461
- UPC # 883248177419
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 34 in |
Size | 34 x 30" |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Tag Size | 34 x 30 |
Size (Max. Waist x Inseam) | 34 in x 30 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 34 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Orange (463945)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- NMC Danger Confined Space Permit Required Sign, D360PB (D360PB)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- Vf Imagewear Workwear and Protective Clothing