Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 34 In x 34 In
Mfr # PMU2NV 34 34
Zoro # G4506101
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 11 cal/sq cm
- Material Trade Name CoolTouch 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PMU2NV 34 34
- Zoro # G4506101
- UPC # 883248724347
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 34 |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | 34 in x 34 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, L, PR (BO600-L)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BY)
- ZORO SELECT Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (3VAY4)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- Vf Imagewear Arc Flash and Flame Resistant Clothing