Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 33 x 34 In., 11.2 cal/cm2
Mfr # PEW2NV 33 34
Zoro # G0043452
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 33 in
- Size 33 x 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 33 34
- Zoro # G0043452
- UPC # 883248627242
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Size | 33 x 34" |
Maximum Waist Size | 33 in |
Tag Size | 33 x 34 |
Minimum Waist Size | 31 in |
Size (Max. Waist x Inseam) | 33 in x 34 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 33 in, Minimum Waist Size 31 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 33 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- Vf Imagewear Workwear and Protective Clothing