Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 32 x 34 In., 11.2 cal/cm2
Mfr # PEW2NV 32 34
Zoro # G0043425
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 32 in
- Size 32 x 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 32 34
- Zoro # G0043425
- UPC # 883248177280
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Size | 32 x 34" |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Tag Size | 32 x 34 |
Size (Max. Waist x Inseam) | 32 in x 34 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 32 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- BOWMAN DISPENSERS Safety Eyewear Dispenser - Divided (LB100-0212)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- Vf Imagewear Workwear and Protective Clothing