Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 29 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 29 32
Zoro # G0043321
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 29 in
- Size 29 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 29 32
- Zoro # G0043321
- UPC # 883248627167
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 29 in |
Size | 29 x 32" |
Maximum Waist Size | 29 in |
Tag Size | 29 x 32 |
Minimum Waist Size | 27 in |
Size (Max. Waist x Inseam) | 29 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 29 in, Minimum Waist Size 27 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 29 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- Vf Imagewear Flame Resistant & Arc Flash Pants