Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 28 x 34 In., 11.2 cal/cm2
Mfr # PEW2NV 28 34
Zoro # G0043303
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 28 in
- Size 28 x 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 28 34
- Zoro # G0043303
- UPC # 883248627143
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 28 in |
Size | 28 x 34" |
Maximum Waist Size | 28 in |
Minimum Waist Size | 26 in |
Tag Size | 28 x 34 |
Size (Max. Waist x Inseam) | 28 in x 34 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 28 in, Minimum Waist Size 26 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 28 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- RADIANS Radians 292-LCD100 Lens Cleaning Wipes Anti-Fog A-S - Box of 100 (292-LCD100)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 36x32 (ZFJ209-34X32)
- Vf Imagewear Flame Resistant & Arc Flash Pants