Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Cotton, 40 x 32 In., 20.7 cal/cm2
Mfr # PEJ4DW 40 32
Zoro # G0044046
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 40 in
- Material Trade Name Excel FR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEJ4DW 40 32
- Zoro # G0044046
- UPC # 036394986774
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Size | 40 x 32" |
Maximum Waist Size | 40 in |
Minimum Waist Size | 38 in |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | 40 in x 32 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Relaxed Seat and Thigh, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 40 in, Minimum Waist Size 38 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size 40 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- Vf Imagewear Arc Flash and Flame Resistant Clothing