Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Nomex® IIIIA Women's Flame Resistant Premium Coverall CNB3, Navy, 4.5 oz., Size XS Regular
Mfr # CNB3NVRGXS
Zoro # G004940330
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CNB3NVRGXS
- Zoro # G004940330
- UPC # 883248633304
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
Nomex iiiia women's flame resistant premium coverall cnb3, navy, 4.5 oz., size xs regular features: premium coverall - nomex iiia - 4.5 oz.; navy; two-way concealed nomex taped brass break-away zipper concealed snap at top of zipper and at neck mandarin-style stand-up two-way safety collar concealed snap closure on cuff elastic waist inserts two front swing pockets two patch chest pockets with flaps and concealed snap closure two patch hip pockets left sleeve pocket rule pocket deep-pleated action back side vent opening with concealed snap closure this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc; and en 1149-5:2008 protective clothing - electrostatic properties part 5: performance requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- 3M Battery Pack, Nickel Cadmium (BP-17IS)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, XL, Men (1065-X)
- Vf Imagewear Workwear and Protective Clothing