Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Nomex IIIIA Women's Flame Resistant Premium Coverall CNB3, Navy, 4.5 oz., Size L Regular
Mfr # CNB3NVRGL
Zoro # G104987297
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CNB3NVRGL
- Zoro # G104987297
- UPC # 883248633274
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
features: premium coverall - nomex iiia - 4.5 oz.; navy; two-way concealed nomex taped brass break-away zipper concealed snap at top of zipper and at neck mandarin-style stand-up two-way safety collar concealed snap closure on cuff elastic waist inserts two front swing pockets two patch chest pockets with flaps and concealed snap closure two patch hip pockets left sleeve pocket rule pocket deep-pleated action back side vent opening with concealed snap closure this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc; and en 1149-5:2008 protective clothing - electrostatic properties part 5: performance requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- DV8 OFFROAD DV8 OFFROAD QUICK RELEASE FIRE EXTINGUISHER MOUNT (D-FIREX-MNT-DOR)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- Vf Imagewear Workwear and Protective Clothing