Vf Imagewear

Nomex® IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 38 Regular


product price: $309.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nomex iiia flame resistant premium coverall cnb2, navy, 4.5 oz., size 38 regular features: premium coverall - nomex iiia - 4.5 oz.; navy; two-way concealed nomex taped brass break-away zipper concealed snap at top of zipper and at neck mandarin-style stand-up two-way safety collar concealed snap closure on cuff elastic waist inserts two front swing pockets two patch chest pockets with flaps and concealed snap closure two patch hip pockets left sleeve pocket rule pocket deep-pleated action back side vent opening with concealed snap closure this flame-resistant garment meets the requirements of nfpa 2112 standard on flame-resistant garments for protection of industrial personnel against flash fire 2012 edition; en iso 11612:2008 protective clothing against heat and flame; en 340:2003 protective clothing - general requirements; iec 61482-2:2009 live working - protective clothing against the thermal hazards of an electric arc; and en 1149-5:2008 protective clothing - electrostatic properties part 5: performance requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.