Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV RG XXL
Zoro # G0624709
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Gender Men's
- ATPV Rating 20 cal/sq cm
- Size 2XL
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV RG XXL
- Zoro # G0624709
- UPC # 635062289867
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Maximum Chest Size | 54 in |
Minimum Chest Size | 49 1/2 in |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
Arc Flash PPE Category | 2 |
Gender | Men's |
ATPV Rating | 20 cal/sq cm |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Standards | NFPA 2112 Compliant, UL Listed |
Fabric Weight | 10 oz |
Number of Pockets | 2 |
Sweatshirt Type | Zip-Up |
Insulated for Cold Conditions | No |
Collar Style | No Collar |
Material Trade Name | Nomex(R) |
Includes Hood | Yes |
High-Visibility | No |
Garment Type | Hoodie |
Includes Hood Drawstrings | Yes |
Waist Style | Elastic |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Number of Pockets 2, Size 2XL, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5T913)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- PORTWEST FR Antistatic Henley T-Shirt, XXL (FR32)
- Vf Imagewear Workwear and Protective Clothing