Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV RG S
Zoro # G0624681
product price: $238.49
/ea
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size S
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV RG S
- Zoro # G0624681
- UPC # 635062289843
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Minimum Chest Size | 35 in |
Maximum Chest Size | 38 in |
Size - Body Type | Regular |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Standards | NFPA 2112 Compliant, UL Listed |
Fabric Weight | 10 oz |
Number of Pockets | 2 |
Insulated for Cold Conditions | No |
Includes Hood | Yes |
Sweatshirt Type | Zip-Up |
Includes Hood Drawstrings | Yes |
Collar Style | No Collar |
Waist Style | Elastic |
High-Visibility | No |
Material Trade Name | Nomex(R) |
Garment Type | Hoodie |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 38 in, Minimum Chest Size 35 in, Number of Pockets 2, Size S, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY EMERGENCY EYE WASH BOTTLE 16oz 24-101 (SA5130)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- NMC Caution Watch For Forklifts Anti-Slip Cleat (WFS629)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (2077-XXL (11))
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039228)
- Vf Imagewear Flame Resistant & Arc Flash Shirts