Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV RG M
Zoro # G0624675
product price: $238.49
/ea
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size M
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV RG M
- Zoro # G0624675
- UPC # 635062289836
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Chest Size | 41 in |
Minimum Chest Size | 38 in |
Size - Body Type | Regular |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Fabric Weight | 10 oz |
Standards | NFPA 2112 Compliant, UL Listed |
Number of Pockets | 2 |
Material Trade Name | Nomex(R) |
Sweatshirt Type | Zip-Up |
Waist Style | Elastic |
Garment Type | Hoodie |
High-Visibility | No |
Includes Hood Drawstrings | Yes |
Includes Hood | Yes |
Collar Style | No Collar |
Insulated for Cold Conditions | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 41 in, Minimum Chest Size 38 in, Number of Pockets 2, Size M, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, 2XL/3XL (8210ZBK)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 36" diameter (CV-36)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- Vf Imagewear Workwear and Protective Clothing