Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV LN XXL
Zoro # G1214258
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2XL
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV LN XXL
- Zoro # G1214258
- UPC # 635062289805
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 49 1/2 in |
Size - Body Type | Tall |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
ATPV Rating | 20 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Standards | NFPA 2112 Compliant, UL Listed |
Fabric Weight | 10 oz |
Number of Pockets | 2 |
High-Visibility | No |
Includes Hood | Yes |
Insulated for Cold Conditions | No |
Material Trade Name | Nomex(R) |
Includes Hood Drawstrings | Yes |
Garment Type | Hoodie |
Waist Style | Elastic |
Collar Style | No Collar |
Sweatshirt Type | Zip-Up |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Number of Pockets 2, Size 2XL, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- NMC Caution Falling Ice And Snow Sign, C380RB (C380RB)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- Vf Imagewear Arc Flash and Flame Resistant Clothing