Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV LN L
Zoro # G0624639
product price: $238.49
/ea
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV LN L
- Zoro # G0624639
- UPC # 635062289775
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 45 in |
Size - Body Type | Tall |
Minimum Chest Size | 41 in |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Standards | NFPA 2112 Compliant, UL Listed |
Fabric Weight | 10 oz |
Number of Pockets | 2 |
Collar Style | No Collar |
Includes Hood | Yes |
Waist Style | Elastic |
Garment Type | Hoodie |
Insulated for Cold Conditions | No |
Sweatshirt Type | Zip-Up |
Material Trade Name | Nomex(R) |
Includes Hood Drawstrings | Yes |
High-Visibility | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Number of Pockets 2, Size L, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-YW-125-BX)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- LAKELAND High Performance FR Sweater Knit 1/4 Zip (LSCSK06-LG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing