Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Mod/Nomex Sweatshirt, Navy 8 Oz
Mfr # SMH6NV LN 3XL
Zoro # G0624620
product price: $238.49
/ea
Free Shipping & Returns
$238.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3XL
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SMH6NV LN 3XL
- Zoro # G0624620
- UPC # 635062289751
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Minimum Chest Size | 54 in |
Size - Body Type | Tall |
Maximum Chest Size | 58 1/2 in |
Details
Item | Mod/Nomex Sweatshirt, Navy 8 Oz |
ATPV Rating | 20 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Blue |
Features | Fleece Brushed on Both Sides |
Closure Type | Zipper |
Standards | NFPA 2112 Compliant, UL Listed |
Fabric Weight | 10 oz |
Number of Pockets | 2 |
Includes Hood Drawstrings | Yes |
Waist Style | Elastic |
Collar Style | No Collar |
Insulated for Cold Conditions | No |
Garment Type | Hoodie |
Material Trade Name | Nomex(R) |
Sweatshirt Type | Zip-Up |
Includes Hood | Yes |
High-Visibility | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features Fleece Brushed on Both Sides, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Mod/Nomex Sweatshirt, Navy 8 Oz, Material Trade Name Nomex(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Number of Pockets 2, Size 3XL, Standards NFPA 2112 Compliant, UL Listed, Waist Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 87745-PK (87745-PK)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, XLT, Button (SND2TN LN XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- Vf Imagewear Arc Flash and Flame Resistant Clothing