Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Men's Flame Resistant Lab Coat, Blue, Nomex, M
Mfr # KNC2RB MD 0R
Zoro # G9504284
Free Shipping & Returns
$151.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Length 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KNC2RB MD 0R
- Zoro # G9504284
- UPC # 883392710364
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 36 1/2 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Assorted Roll Form (LCD-38-5-A)
- CONDOR Raincoat with Detachable Hood, Yellow, XL (5AD49)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- Vf Imagewear Workwear and Protective Clothing