Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Mens 14Oz Excel Fr Denim Dungaree
Mfr # PEJ8DW 42 30
Zoro # G1211421
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Material Trade Name Excel FR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEJ8DW 42 30
- Zoro # G1211421
- UPC # 883248530702
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Minimum Waist Size | 40 in |
Size (Inseam x Max. Waist) | 30 in x 42 in |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Mens 14Oz Excel Fr Denim Dungaree, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Excel FR(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- SAFETY ZONE Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXMDG)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- Vf Imagewear Flame Resistant & Arc Flash Pants