Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Mens 14Oz Excel Fr Denim Dugaree
Mfr # PEJ8SW 50 32
Zoro # G1211616
original price:
$98.85
17% off
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Arc Flash PPE Category 2
- ATPV Rating 21 cal/sq cm
- Material Trade Name Excel FR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEJ8SW 50 32
- Zoro # G1211616
- UPC # 883248724088
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Minimum Waist Size | 48 in |
Size (Inseam x Max. Waist) | 32 in x 50 in |
Size (Max. Waist x Inseam) | 50 in x 32 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Mens 14Oz Excel Fr Denim Dugaree, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Excel FR(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- FLORSHEIM Size 10 Oxford Shoe FS2624-10D, Black (FS2624-10D)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- CESTUS Work Gloves , Deep II Gel #3045 PR M (3045 M)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL, 44/38 (10012555)
- Vf Imagewear Workwear and Protective Clothing