Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Lsfr Interlock Henley Navy 6.25 Oz
Mfr # SEL2NV RG 4XL
Zoro # G1215457
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 2
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SEL2NV RG 4XL
- Zoro # G1215457
- UPC # 883248452301
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Chest Size | 57 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 61 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Closure Type Buttons, Gender Men's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 61 in, Minimum Chest Size 57 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size 4XL, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- REEBOK Sublite Cushion Work 11.5M Black, PR (RB4049)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- Vf Imagewear Workwear and Protective Clothing