Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Ls Fr Interlock Henley Lb 6.25 Oz
Mfr # SEL2LB RG S
Zoro # G1215509
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SEL2LB RG S
- Zoro # G1215509
- UPC # 763303054889
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 37 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck, Closure Type Buttons, Gender Men's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 37 in, Minimum Chest Size 38 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size S, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, XL, Yl (SMZ4HV RG XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- Vf Imagewear Workwear and Protective Clothing