Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Ls Fr Henley Womens Navy
Mfr # SEL3NV RG L
Zoro # G1212045
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 9.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Women's
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SEL3NV RG L
- Zoro # G1212045
- UPC # 763303049960
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Size - Body Type | Regular |
Minimum Chest Size | 39 1/2 in |
Maximum Chest Size | 42 1/2 in |
Sleeve Length Type | Long |
Description
ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7.25 oz, Features Tagless Brand Label and Warning Label, Closure Type Buttons, Gender Women's, High-Visibility No, Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 42 1/2 in, Minimum Chest Size 39 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length Type Long, Standards NFPA 2112, UL, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing