Vf Imagewear

Long Flame Resistant Parka, Navy, XLT


product price: $268.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Family Blue
  • ATPV Rating 34 cal/sq cm
  • Arc Flash PPE Category 3
  • Gender Men's
  • Size XL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 33 in
Size - Body Type Tall
Maximum Chest Size 48 in
Minimum Chest Size 46 in

Description

ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.