Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Long Flame Resistant Parka, Navy, LT
Mfr # JLP8NV LN L
Zoro # G0061582
product price: $268.49
/ea
Free Shipping & Returns
$268.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLP8NV LN L
- Zoro # G0061582
- UPC # 883248098240
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 33 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- NMC Caution Eye Protection Required Sign (C485A)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- Vf Imagewear Arc Flash and Flame Resistant Clothing