Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Long Flame Resistant Parka, Navy, 2XLT
Mfr # JLP8NV LN XXL
Zoro # G1893936
product price: $268.49
/ea
Free Shipping & Returns
$268.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Arc Flash PPE Category 3
- Gender Men's
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLP8NV LN XXL
- Zoro # G1893936
- UPC # 883248098295
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size - Body Type | Tall |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap on Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Elastic Inserts at Waist Across Back, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Internal Snow Belt, Knit Nomex(R) Storm Cuff Within Hemmed S, Closure Type Snaps, Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Full Cylinders Sign (8001301)
- WINCO Winco 3"x5" Anti Fatigue Black Floor Mat (RBM-35K)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- MASTER LOCK Push Button Lockout, Clear (S2153)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing