Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, XL, White, 38-1/4 In. L
Mfr # KP13WH RG XL
Zoro # G4889062
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Size XL
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KP13WH RG XL
- Zoro # G4889062
- UPC # 036394440634
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 38 1/4 in |
Height - Maximum | 67 in |
Height - Minimum | 63 1/2 in |
Named Size | XL |
Chest Size - Minimum | 41 1/2 in |
Chest Size - Maximum | 44 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/2 in, Chest Size - Minimum 41 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- Vf Imagewear Lab Coats & Jackets