Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, XL, Blue, 38 1/4 In. L
Mfr # KP13LB RG XL
Zoro # G4889053
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Size XL
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP13LB RG XL
- Zoro # G4889053
- UPC # 883248055892
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 38 1/4 in |
Chest Size - Minimum | 41 1/2 in |
Height - Minimum | 63 1/2 in |
Named Size | XL |
Chest Size - Maximum | 44 1/2 in |
Height - Maximum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/2 in, Chest Size - Minimum 41 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB7020SDNT)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- DEVILBISS AUTOMOTIVE REFINISHING LAB COAT - MEDIUM (DV803664)
- Vf Imagewear Scrubs & Lab Coats