Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, S, Blue, 38 1/4 In. L
Mfr # KP13LB RG S
Zoro # G4889044
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Size S
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP13LB RG S
- Zoro # G4889044
- UPC # 883248055885
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 38 1/4 in |
Height - Minimum | 63 1/2 in |
Height - Maximum | 67 in |
Named Size | S |
Chest Size - Minimum | 33 1/2 in |
Chest Size - Maximum | 35 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 in, Chest Size - Minimum 33 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Duck (88800NN00KK)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- VF IMAGEWEAR Red Kap® Unisex Specialized Cuffed Lab Coat W/Inside Pocket, White, Poly/Combed Cotton, XS (KP72WHRGXS)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- Vf Imagewear Lab Coats & Jackets