Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, M, White, 38-1/4 In. L
Mfr # KP15WH RG M
Zoro # G4053411
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Size M
- Fits Chest Size 36 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP15WH RG M
- Zoro # G4053411
- UPC # 883248121733
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 36 in to 48 in |
Length | 38 1/4 in |
Overall Length | 38 1/4 in |
Chest Size - Maximum | 37 1/2 in |
Named Size | M |
Height - Minimum | 63 1/2 in |
Chest Size - Minimum | 35 1/2 in |
Height - Maximum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/2 in, Chest Size - Minimum 35 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, S (KLL6NVRGS)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L (KT30PB RG 46)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- Vf Imagewear Lab Coats & Jackets