Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, L, Blue, 41 1/2 In. L
Mfr # KP14LB RG 48
Zoro # G4888956
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Size L
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KP14LB RG 48
- Zoro # G4888956
- UPC # 036394665563
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 41 1/2 in |
Overall Length | 41 1/2 in |
Chest Size - Minimum | 48 in |
Chest Size - Maximum | 50 in |
Height - Maximum | 71 in |
Height - Minimum | 67 in |
Named Size | XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Collared Shop Coat, Male, L, Navy (KT30NV RG 46)
- VF IMAGEWEAR Lab Coat, S, White, 41-1/2 In, S (KP18WH RG S)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- FAME FABRICS Lab Coat, Female, Navy, L1XL (83360)
- Vf Imagewear Scrubs & Lab Coats