Shop All Lab Coats & Jackets
Vf Imagewear
Lab Coat, L, Blue, 38 1/4 In. L
Mfr # KP13LB RG L
Zoro # G4889001
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton Poplin/Polyester
- Size L
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # KP13LB RG L
- Zoro # G4889001
- UPC # 883248055861
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 38 1/4 in |
Chest Size - Maximum | 40 1/2 in |
Named Size | L |
Height - Minimum | 63 1/2 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 38 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/2 in, Chest Size - Minimum 38 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- HONEYWELL NORTH Uvex Clear Plus Lens Cleaning Tissues, S474, 500/Box (S474)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-Y4X)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- VF IMAGEWEAR Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, 4XL (KEL2LBRG4XL)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30NV RG 38)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- Vf Imagewear Workwear and Protective Clothing