Shop All Disposable Lab Coats
This Product is Discontinued
Vf Imagewear
Lab Coat, Blue, 5XL, 38-1/2 in. L (Discontinued)
Mfr # KNR3RB 5L 0R
Zoro # G4606205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Material Nomex(R)
- Closure Type Snaps
- Number of Pockets 3
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KNR3RB 5L 0R
- Zoro # G4606205
- UPC # 883392743485
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Fits Chest Size | 57-1/2 in |
Length | 39 in |
Minimum Chest Size | 57 in |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Description
ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Closure Type Snaps, Garment Type Coat, Gender Women's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 39 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 60 in, Minimum Chest Size 57 in, Number of Inside Pockets 0, Number of Outside Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.