Shop All Work Pants and Shorts
Vf Imagewear
Jean Pants, Indigo, Size 38x32 In
Mfr # PD60PW 38 32
Zoro # G0083011
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PD60PW 38 32
- Zoro # G0083011
- UPC # 883248050873
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Length | 32-1/4" |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Description
Relax Fit Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCJ9)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- VF IMAGEWEAR Red Kap Men's Elastic Insert Work Uniform Pant Spruce Green 36x32 PT60 (PT60SG3632)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In (PT62NV 34 32)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- Vf Imagewear Workwear