Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Parka Nomex 5.3Oz Wr Navy
Mfr # JNP2NV LN L
Zoro # G1212535
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 62 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JNP2NV LN L
- Zoro # G1212535
- UPC # 883248100820
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 34 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Minimum Chest Size | 40 in |
Description
ATPV Rating 62 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Elastic Inserts at Waist Across Back. Inside Zipper Guards on All Zippers. Accommodates Snap on Hood Hnh2 (Sold Separately). Internal Snow Belt, Fully Insulated Stand-Up Collar. Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End W/Hook and Loop Suppression T, Closure Type Zipper, Garment Type Jacket, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Double Edge MatBLK w/PrizmMaritimePOL (OO9380-0966)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-36)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XL (101618-211 XL REG)
- Vf Imagewear Workwear and Protective Clothing