Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Bomber Comfortouch 7Oz Navy, XXL, Long
Mfr # JLR8NV LN XXL
Zoro # G0624745
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- ATPV Rating 34 cal/sq cm
- Arc Flash PPE Category 3
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLR8NV LN XXL
- Zoro # G0624745
- UPC # 883248099346
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 1/2 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Size - Body Type | Tall |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Snaps; Zipper; Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap-On Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Full Tunneled Elasticized Waistband, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End, Separating, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- Vf Imagewear Arc Flash and Flame Resistant Clothing