Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Bomber Comfortouch 7Oz Navy, S
Mfr # JLR8NV RG S
Zoro # G0624788
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 3
- Gender Men's
- ATPV Rating 34 cal/sq cm
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JLR8NV RG S
- Zoro # G0624788
- UPC # 883248099612
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 26 5/8 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Minimum Chest Size | 32 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Snaps; Zipper; Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap-On Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Full Tunneled Elasticized Waistband, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End, Separating, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- WALKERS GAME EAR RAZOR SLIM ELECTRONIC MUFF CORAL (GWP-RSEM-COR)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- Vf Imagewear Arc Flash and Flame Resistant Clothing