Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Bomber Comfortouch 7Oz Navy, M
Mfr # JLR8NV RG M
Zoro # G0624779
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 34 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 3
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # JLR8NV RG M
- Zoro # G0624779
- UPC # 883248099605
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 27 1/2 in |
Size - Body Type | Regular |
Minimum Chest Size | 36 in |
Maximum Chest Size | 40 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Snaps; Zipper; Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap-On Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Full Tunneled Elasticized Waistband, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End, Separating, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- Vf Imagewear Flame Resistant & Arc Flash Jackets & Coats