Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Bomber Comfortouch 7Oz Navy, L, Long
Mfr # JLR8NV LN L
Zoro # G0624727
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 3
- ATPV Rating 34 cal/sq cm
- Gender Men's
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLR8NV LN L
- Zoro # G0624727
- UPC # 883248099292
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 1/4 in |
Size - Body Type | Tall |
Maximum Chest Size | 44 in |
Minimum Chest Size | 40 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Snaps; Zipper; Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap-On Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Full Tunneled Elasticized Waistband, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End, Separating, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- FIRE-DEX Firefighter Boot, Leather, 10, W, PR (FDXL200-10W)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- Vf Imagewear Workwear and Protective Clothing