Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Ins Bomber Comfortouch 7Oz Navy, 3XL
Mfr # JLR8NV RG 3XL
Zoro # G0624751
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Arc Flash PPE Category 3
- ATPV Rating 34 cal/sq cm
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JLR8NV RG 3XL
- Zoro # G0624751
- UPC # 883248099650
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 29 7/8 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Minimum Chest Size | 48 in |
Description
ATPV Rating 34 cal/sq cm, Arc Flash PPE Category 3, Closure Features Snaps; Zipper; Double Storm Flaps, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 7 oz, Features Accommodates Snap-On Hood HLH2NV and HLH2RB (Sold Separately), Deep Pleated Action Back, Full Tunneled Elasticized Waistband, Fully Insulated Stand-Up Collar, Inside Zipper Guards on All Zippers, Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End, Separating, Closure Type Snaps, Zipper, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, XL (KNC2RB XL 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- Vf Imagewear Arc Flash and Flame Resistant Clothing