Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Inherent Blend Fr Work Pants, Nv 7 0Z
Mfr # PMW3NV 8 28
Zoro # G1214711
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name CoolTouch 2
- Color Navy
- Material CoolTouch 2 ( 7 oz )
- Fabric Weight 7 oz
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PMW3NV 8 28
- Zoro # G1214711
- UPC # 763086779337
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Size (Inseam x Max. Waist) | 28 in x 32 in |
Womens Size | 8 |
Size (Max. Waist x Inseam) | 32 in x 28 in |
Details
Item | Inherent Blend Fr Work Pants,Nv 7 0Z |
Material Trade Name | CoolTouch 2 |
Color | Navy |
Inseam | 28 in |
Material | CoolTouch 2 ( 7 oz ) |
Fabric Weight | 7 oz |
Gender | Women's |
Standards | CE Certified, NFPA 2112 Compliant, UL Listed |
ANSI Class | Not Rated |
Color Family | Blue |
Garment Style | Work Pants |
ATPV Rating | 11 cal/sq cm |
Waist Rise | Mid Rise |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Includes Cargo Pocket | No |
High-Visibility | No |
Fit | Relaxed Fit |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Gender Women's, Inseam 28 in, Insulated for Cold Conditions No, Inherent Blend Fr Work Pants,Nv 7 0Z, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 32 in, Minimum Waist Size 30 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Womens Size 8, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-13005-02)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- Vf Imagewear Workwear and Protective Clothing