Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Inherent Blend Fr Work Pants, Nv 7 0Z
Mfr # PMW3NV 22 28
Zoro # G1214580
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name CoolTouch 2
- Color Navy
- Material CoolTouch 2 ( 7 oz )
- Fabric Weight 7 oz
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PMW3NV 22 28
- Zoro # G1214580
- UPC # 763086780036
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 46 in |
Womens Size | 22 |
Size (Inseam x Max. Waist) | 28 in x 46 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 46 in x 28 in |
Details
Item | Inherent Blend Fr Work Pants,Nv 7 0Z |
Material Trade Name | CoolTouch 2 |
Color | Navy |
Inseam | 28 in |
Material | CoolTouch 2 ( 7 oz ) |
Fabric Weight | 7 oz |
Gender | Women's |
Standards | CE Certified, NFPA 2112 Compliant, UL Listed |
Garment Style | Work Pants |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Waist Rise | Mid Rise |
High-Visibility | No |
Leg Fit | Straight Leg |
Includes Cargo Pocket | No |
Color Family | Blue |
ATPV Rating | 11 cal/sq cm |
Fit | Relaxed Fit |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Gender Women's, Inseam 28 in, Insulated for Cold Conditions No, Inherent Blend Fr Work Pants,Nv 7 0Z, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed, High-Visibility No, Waist Rise Mid Rise, Womens Size 22, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- MONTOUR LINE Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-GN-25-BX)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- Vf Imagewear Workwear and Protective Clothing