Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Rd, XL, Long, Button
Mfr # QT20RD RG XL
Zoro # G7175080
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Material Cotton/Polyester
- Fits Chest Size 45 in to 49-1/2 in
- Fabric Weight 5.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # QT20RD RG XL
- Zoro # G7175080
- UPC # 763303385174
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | Long |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 45 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- HEXARMOR Safety Gloves, PR (7061-L (9))
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- Vf Imagewear Workwear and Protective Clothing