Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Rd, M, Long, Button
Mfr # QT20RD RG M
Zoro # G7175056
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 38 in to 41 in
- Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # QT20RD RG M
- Zoro # G7175056
- UPC # 763303385167
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 41 in |
Sleeve Length | Long |
Sleeve Length Type | Long |
Maximum Chest Size | 41 in |
Minimum Chest Size | 38 in |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 41 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- BRADY Number Kit, 0 Thru 9, 9in.Hx5inW (3470-# KIT)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Small (8384)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- Vf Imagewear Workwear and Protective Clothing