Shop All Work Shirts
This Product is Discontinued
Vf Imagewear
FR Polo Shirt, Dark Bl, XL, Short (Discontinued)
Mfr # QT30DB SS XL
Zoro # G7175537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 5.3 oz
- Fits Chest Size 45 in to 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT30DB SS XL
- Zoro # G7175537
- UPC # 763303277134
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | Short |
Minimum Chest Size | 45 in |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Short |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.