Shop All Work Shirts
Vf Imagewear
FR Polo Shirt, Blk, XL, Short
Mfr # QT30BK SS XL
Zoro # G7175178
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton/Polyester
- Fits Chest Size 45 in to 49-1/2 in
- Fabric Weight 5.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # QT30BK SS XL
- Zoro # G7175178
- UPC # 763303274843
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 45 in to 49-1/2 in |
Sleeve Length | Short |
Minimum Chest Size | 45 in |
Maximum Chest Size | 49 1/2 in |
Sleeve Length Type | Short |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Black, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Comfort Knit T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 49 1/2 in, Minimum Chest Size 45 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Charcoal 3XL SP24 (SP24CHSS3XL)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Gray XL SP24 (SP24GYSSXL)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- VF IMAGEWEAR Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Short Sleeve M Dark Navy SC40- (SC40DNSSM)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- Vf Imagewear Work Shirts